Zoro Homepage

60 Degree Milling Insert for Thread Milling, 2mm Pitch

  • Mfr # 217281 2

  • Zoro # G016115542


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
right-hand and left-hand
Application
Internal
Grade
HB7720
Insert Material
Carbide
Thread profile
Full profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217281 2
Zoro #
G016115542
UPC #
-
Country of Origin
Germany

Dimensions

External Dia.
16 mm
Depth
1.159 mm

Details

Item
Cutter insert for circular milling
Pitch
2 mm
Cutting Direction
right-hand and left-hand
Application
Internal
Grade
HB7720
Insert Material
Carbide
Thread profile
Full profile
Type
P16
Thread Pitch
2 mm
Number of Teeth
6
Insert Geometry
Full profile
Flank Angle
60°
Full Profile
Yes
Number of Clamping Slots
6

Description

Note: Corrected profile threading inserts eliminate the need to program a correction to the diameter. Therefore use these inserts only for the specified thread sizes. When using the circular mill No. 217252 size 18L and 18XL- the partial profile insert No. 217281 size 1-4 can be used only up to pitch 3.0. Cutting direction: right-hand and left-hand Number of cutting edges Z: 6 Insert geometry: Full profile Application: Internal ExternalD: 16 mm Depth t: 1.159 mm for threads : M22x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.