
60 Degree Milling Insert for Thread Milling, M30X3.5 Pitch
Mfr # 217285 M30X3,5
Zoro # G416115753
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Application
Internal
Cutting Direction
right-hand and left-hand
Grade
HB7720
Thread profile
Full profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217285 M30X3,5
Zoro #
G416115753
UPC #
-
Country of Origin
Germany
Dimensions
External Dia.
24 mm
Depth
2.023 mm
Details
Insert Material
Carbide
Application
Internal
Pitch
M30X3.5 mm
Cutting Direction
right-hand and left-hand
Grade
HB7720
Item
Cutter insert for circular milling
Thread profile
Full profile
Number of Teeth
6
Correction Profile
M30
Flank Angle
60°
Type
P26
Full Profile
Yes
Insert Geometry
Full profile
Thread Pitch
3.5 mm
Number of Clamping Slots
6
Description
Note: Corrected profile threading inserts eliminate the need to program a correction to the diameter. Therefore use these inserts only for the specified thread sizes. When using the circular milling cutter No. 217252 size 18L and 18XL- the partial profile insert No. 217281 size 1-4 can be used only up to pitch 3.0. Cutting direction: right-hand and left-hand Number of cutting edges Z: 6 Insert geometry: Full profile Application: Internal ExternalD: 24 mm Depth t: 2.023 mm for threads : only M30x3.5/M33x3.5 corrected profile
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.