
60 Degree Milling Insert for Thread Milling, M36X4 Pitch
Mfr # 217285 M36X4
Zoro # G616115683
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Grade
HB7720
Insert Material
Carbide
Application
Internal
Cutting Direction
right-hand and left-hand
Full Profile
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217285 M36X4
Zoro #
G616115683
UPC #
-
Country of Origin
Germany
Dimensions
External Dia.
26 mm
Depth
2.262 mm
Details
Pitch
M36X4 mm
Item
Cutter insert for circular milling
Grade
HB7720
Insert Material
Carbide
Application
Internal
Cutting Direction
right-hand and left-hand
Full Profile
Yes
Thread Pitch
4 mm
Correction Profile
M36
Thread profile
Full profile
Insert Geometry
Full profile
Flank Angle
60°
Number of Clamping Slots
6
Type
P26
Number of Teeth
6
Description
Note: Corrected profile threading inserts eliminate the need to program a correction to the diameter. Therefore use these inserts only for the specified thread sizes. When using the circular milling cutter No. 217252 size 18L and 18XL- the partial profile insert No. 217281 size 1-4 can be used only up to pitch 3.0. Cutting direction: right-hand and left-hand Number of cutting edges Z: 6 Insert geometry: Full profile Application: Internal ExternalD: 26 mm Depth t: 2.262 mm for threads : only M36-M54x4 corrected profile
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.