65 Pc 1/4 inch , 1/2 inch Drive Socket Set, with Surface Drive, 6 pt, 4 mm to 34 mm

  • Mfr # 630023 SD

  • Zoro # G414371151


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Square with Wobble-Fix
with angle of inclination
Width across flats range, Surface Drive
4-34 mm
Hexagon socket profile
Surfacedrive
Width
294 mm
Width across flats range, hexagon wrenches
6-14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630023 SD
Zoro #
G414371151
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width across flats range, Surface Drive
4-34 mm
Width
294 mm
Width across flats range, hexagon wrenches
6-14 mm

Details

Item
Hexagon socket
Square with Wobble-Fix
with angle of inclination
Hexagon socket profile
Surfacedrive

Description

The Surface Drive profile works directly on the faces of the nuts and bolts, weaker corners are protected. Even intermediate sizes e.g. inch size bolts and worn bolt heads can be tightened or released using the Surface Drive profile. The Wobble-Fix extensions allow use at an angle and can be secured by clicking into place. Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay. Application: For external hexagon screws / nuts with thread M4 M20 and for hexagon socket head screws with thread M4 M18. For Pozidriv and Phillips screws with threads M2 M6, slot-head screws with thread M2.5 M5, for internal Torx screws with thread M3 M8 and for Trisquare screws with thread M4 M8. Material: Chrome vanadium steel, chrome-plated. Supplied with: 1/4 inch hexagon sockets, SurfaceDrive: 13 pcs. No. 631225 size 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 1/2 inch hexagon sockets, Surface Drive: 12 pcs. No. 642325 size 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32, 34 1/2 inch hexagon screwdriver bits: 4 pcs. No. 643229 size 6, 8, 10, 14 1/4 inch hexagon BITS C 6.3: 4 pcs. similar to No. 675240 size 3, 4, 5, 6 1/4 inch BITS for Phillips C 6.3: 3 pcs. similar to No. 675310 size 1/25, 2/25, 3/25 1/4 inch Pozidriv BITS C 6.3: 3 pcs. similar to No. 675320 size 1/25, 2/25, 3/25 1/4 inch slot-head BITS C 6.3: 3 pcs. similar to No. 675250 size 3.5x0.6, 5.5x0.8, 8x1.2 1/4 inch BITS for Torx C 6.3: 6 pcs. similar to No. 675340 size TX10, TX15, TX20, TX25, TX30, TX40 1/4 inch tri-square BITS C 6.3: 4 pcs. similar to No. 675565 size M4, M5, M6, M8 1/4 inch tommy-bar: 1 pc. No. 633029 size 116 1/4 inch spinner handle: 1 pc. No. 632829 size 1/4 1/4 inch Wobble-Fix extensions: 2 pcs. No. 632519 size 50, 100 1/2 inch extensions Wobble-Fix: 1 pc. No. 641129 size 125 1/4 inch universal joint: 1 pc. No. 633529 size 1/4 1/2 inch universal joint: 1 pc. No. 641629 size 1/2 1/4 inch ratchet: 1 pc. No. 632025 size 1/4 with ejector 1/2 inch ratchet: 1 pc. No. 640025 size 1/2 with ejector 1/4 inch adapter E 6.3: 1 pc. similar to No. 675020 6.3K for 1/4 inch BITS C 6.3 1/4 inch converter: 1 pc. similar to No. 650005 size 2 hexagon coupling 1/4 inch E 6.3 external square 1/4 inch 1/2 inch converter: 1 pc. similar to No. 650005 size 5 hexagon coupling 7/16 inch E 11.2 external square 1/2 inch 1/4 inch bit adapter: 1 pc...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.