Zoro Homepage

7 Pc Carbide-Tipped Hammer Drill Set, SDS-Plus, 5-12 mm

  • Mfr # 789045 5-12

  • Zoro # G914371880


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Type
Impact drilling
Shank Type
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
789045 5-12
Zoro #
G914371880
UPC #
-
Country of Origin
Germany

Details

Item
Masonry drill
Type
Impact drilling
Shank Type
SDS Plus

Description

Drill head with square cross-section. 4x90 Deg geometry with specially developed equal height tips and stable shoulders ensure precisely dimensioned holes for professional setting of anchors and secure plug attachment. 4-flute drilling heads for smooth drilling with low vibration and optimum guidance in the drilled hole. Radially shaped reinforced protection: protects the engagement of the reinforcements and increases the working life. Advantage: Short spiral starts ensure a smooth evacuation of the drill dust. Wear marks: for evaluation whether the tool is still suitable for drilling holes suitable for insertion of plugs. 4x4 design permits a precise radial run-out and minimise wear and loss of frictional grip. Application: For drilling concrete, natural stone, and masonry with very high drilling comfort. Content: Hammer drill No. 789040: 1 pc. each size 5, 6, 8 length 110 mm, size 6, 8, 10, 12 length 160 mm Presented in: Plastic case Shank: SDS Plus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.