7 Pc Open End Ratcheting Wrench Set in Foam, 8 mm to 16 mm

  • Mfr # 952319 7

  • Zoro # G114420241


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Width
150 mm
Version
With wrench (ring wrench and open-ended wrench)
Thickness
30 mm
Depth
250 mm
Height
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952319 7
Zoro #
G114420241
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
150 mm
Thickness
30 mm
Depth
250 mm
Height
75 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
7
Version
With wrench (ring wrench and open-ended wrench)

Description

Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952319: 1 pc. GARANT open ended / ratchet ring wrench No. 614812 size 8, 9, 10, 11, 13, 14, 16: 1 pc. each Degree of fill of a drawer in units: 6x10 Width: 150 mm Depth: 250 mm Width in G: 6 Depth in G: 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.