Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Pc Torx Plus Screwdriver Set, Non-Slip Wing Handle, 6IP - 20IP

  • Mfr # 625926 7

  • Zoro # G214403939


product price: $46.99
/ea

Key Features

Handle Material
Haptoprene
Shank Shape
Round
Shank Material
Chrome vanadium steel
Number of Screwdrivers
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625926 7
Zoro #
G214403939
UPC #
-
Country of Origin
Slovenia

Details

Handle Material
Haptoprene
Shank Shape
Round
Shank Material
Chrome vanadium steel
Number of Screwdrivers
7

Description

Wing handle single sided with non-slip Haptoprene surface and an impact-resistant plastic core. Blades of chromium vanadium steel, surface nickel plated and chrome-plated, tips black. Content: 1 each screwdriver No. 625922: Size 6IP, 7IP, 8IP, 9IP, 10IP, 15IP, 20IP Material: Chromium vanadium steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.