Zoro Homepage

7 Pc Torx Screwdriver Set in Foam, TX6 to TX20

  • Mfr # 953152 7

  • Zoro # G714403958


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
7
Height
75 mm
Thickness
30 mm
Depth
250 mm
Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953152 7
Zoro #
G714403958
UPC #
-
Country of Origin
Slovenia

Dimensions

Height
75 mm
Thickness
30 mm
Depth
250 mm
Width
200 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
7
Version
With screwdriver

Description

Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 953152: 1 pc. GARANT screwdriver for Torx No. 625332 size TX6, TX7, TX8, TX9, TX10, TX15, TX20: 1 pc. each Degree of fill of a drawer in units: 8x10 Width: 200 mm Depth: 250 mm Width in G: 8 Depth in G: 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.