Shop GARANT
See all product information
Create Account
73 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm
- Mfr # 589010 73
- Zoro # G611460481
product price:Â
$
26.89
/ea
Key Features
Tooth Material
Bi-Metal
Teeth per Inch
4/6/2024
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 589010 73
- Zoro #
- G611460481
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Saw Dia.
- 73 mm
Details
- Tooth Material
- Bi-Metal
- Teeth per Inch
- 4/6/2024
- Item
- Hole Saw
Description
73 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm. Version: Robust unbreakable construction with variable toothing on flexible special steel body bimetal. The reinforced stiff base is equipped with thread and drive pin holes from Dia 32 mm for secure mounting on the arbor. The high quality of the HSS teeth- the teeth geometry and the tight manufacturing tolerances guarantee the best cutting performance and tool life. - Vario toothing 4/6 tpi for low vibration. - Maximum depth of cut for all sizes 38 mm. - Precision ground teeth - very quick sawing and clean cut edges. Application: On pillar drills- lathes or hand-held power drills at the appropriate speed. For cutting circular holes from thin-walled to thick-walled material with a flat or convex workpiece surface. Suitable for all materials such as steel- stainless steel- brass- copper- cast iron- light metal- wood- plasterboard and plastic panels etc. Use of lubricant will give increased tool life metals. Recommendation: The use of cutting oil extends the service life and permits more rapid progress through the material. Note: Arbors and hole saws are compatible with all commercially available bi-metal hole saws apart from Bosch SDS. TPI: 4 / 6 recommended speed steel: 120 min-1 recommended speed INOX: 60 min-1 recommended speed Aluminum: 180 min-1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.