
8 Pc Carbide Burr Set, Z9, Very Coarse
Mfr # 541460 8
Zoro # G814484345
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
8
Series
Tooth configuration Z9
Tool material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
541460 8
Zoro #
G814484345
UPC #
-
Country of Origin
Germany
Details
Item
Burr
Number of Pieces
8
Series
Tooth configuration Z9
Tool material
Carbide
Description
Assortment of burrs in the most popular shapes and sizes. Shank 6 mm. GARANT burrs are manufactured from highest quality carbide with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Supplied with: 1 pc. each No. 540709 size AS0616, AS1225, C0616, C1225, D0807, F0618, F1225, L1020. Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.