8 Pc Double Box End Wrench Set in Foam, 6X7 mm to 24X27 mm

  • Mfr # 952443 8

  • Zoro # G814420343


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Width
200 mm
Depth
500 mm
Height
75 mm
Thickness
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952443 8
Zoro #
G814420343
UPC #
-
Country of Origin
Germany

Dimensions

Width
200 mm
Depth
500 mm
Height
75 mm
Thickness
30 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
8

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952443: 1 pc. GARANT double-ended ring wrench deep cranked no. 615600 size 6x7, 8x9, 10x11, 12x13, 14x17, 16x18, 19x22, 24x27: 1 pc. each Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.