
8 Pc Master Alu Carbide Burr Set for Aluminum, Very Coarse, DLC Coated
Mfr # 547605 8
Zoro # G714484346
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
8
Series
GARANT Master Alu
Tool material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
547605 8
Zoro #
G714484346
UPC #
-
Country of Origin
Germany
Details
Item
Burr
Number of Pieces
8
Series
GARANT Master Alu
Tool material
Carbide
Description
Multi Cut carbide burr set with popular shape variants. The newly developed innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. The optimum chip formation no pointed chips achieves high surface quality in roughing and finishing applications. High rate of material removal. Smooth running. Low thermal stress, long tool life, improved chip evacuation. For general-purpose use on steel, stainless steel, aluminium. Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Supplied with: 1 pc. each No. 547600 size AS0616, AS1225, C0616, C1225, D0807, F0618, F1225, L1020. Note: Materials with poor heat conductivity, reduce speed to avoid overheating of the burr and smearing. Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.