Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Pc Open End Ratcheting Wrench Set in Foam, 8 mm to 17 mm

  • Mfr # 955126 8

  • Zoro # G314420232


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Width
383 mm
Thickness
30 mm
Depth
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955126 8
Zoro #
G314420232
UPC #
-
Country of Origin
India

Dimensions

Width
383 mm
Thickness
30 mm
Depth
115 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
8

Description

Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 955126: 1 pc. GARANT open ended / ratchet ring wrench No. 614770 size 8, 9, 10, 11, 12, 13, 16, 17: 1 pc. each suitable for shadowboard depth: 115 mm Width: 383 mm Depth: 115 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.