8 Pc Open End Wrench Set in Foam, 4X5 mm to 18X19 mm
- Mfr # 955115 8
- Zoro # G114420302
product price:Â
$
97.15
/ea
Key Features
Width
383 mm
Depth
115 mm
Version
With wrenches (ring wrenches and open-ended wrenches)
Thickness
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 955115 8
- Zoro #
- G114420302
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 383 mm
- Depth
- 115 mm
- Thickness
- 30 mm
Details
- Item
- Rigid Foam Inlay
- Version
- With wrenches (ring wrenches and open-ended wrenches)
Description
Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 955115: 1 pc. GARANT double open ended wrench No. 610600 size 4x5, 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19: 1 pc. each suitable for shadowboard depth: 115 mm Width: 383 mm Depth: 115 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.