Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Pc Phillips and Slotted Screwdriver Set in Foam

  • Mfr # 955221 8

  • Zoro # G714387685


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Depth
176 mm
Width
383 mm
Thickness
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955221 8
Zoro #
G714387685
UPC #
-
Country of Origin
Slovenia

Dimensions

Depth
176 mm
Width
383 mm
Thickness
30 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
8

Description

Supplied with: Rigid foam inlay, empty No. 952001 size 955221: 1 pc. GARANT screwdriver for slot-head No. 660032 size 2.5, 3.5, 4, 5.5, 6.5: 1 pc. each GARANT screwdriver for Phillips No. 667702 size 0, 1, 2: 1 pc. each suitable for shadowboard depth: 176 mm Width: 383 mm Depth: 176 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.