Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Pc Torx Plus Screwdriver Set, Ergonomic Handle, 6IP - 15IP

  • Mfr # 625946 6

  • Zoro # G014403924


product price: $70.25
/ea

Key Features

Handle Material
Haptoprene
Number of Screwdrivers
6
Shank Shape
Round
Finish
Nickel-Plated and Chrome-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625946 6
Zoro #
G014403924
UPC #
-
Country of Origin
Slovenia

Details

Number of Pieces
6
Handle Material
Haptoprene
Number of Screwdrivers
6
Shank Shape
Round
Finish
Nickel-Plated and Chrome-Plated

Description

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. Content: 1 each screwdriver No. 625942: Size 6IP, 7IP, 8IP, 9IP, 10IP, 15IP Material: Chromium vanadium steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.