Zoro Homepage

9 Pc Combination Wrench Set in Foam, 5.5 mm to 19 mm

  • Mfr # 952325 9

  • Zoro # G214387512


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
9
Width
150 mm
Thickness
30 mm
Depth
400 mm
Height
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952325 9
Zoro #
G214387512
UPC #
-
Country of Origin
Germany

Dimensions

Width
150 mm
Thickness
30 mm
Depth
400 mm
Height
75 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
9
Version
With wrenches (ring wrenches and open-ended wrenches)

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952325: 1 pc. GARANT combination wrench set No. 613610 size 9 5.5, 7, 8, 10, 13, 16, 17, 18, 19: 1 pc. Degree of fill of a drawer in units: 6x16 Width: 150 mm Depth: 400 mm Width in G: 6 Depth in G: 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.