Zoro Homepage

9 Pc Combination Wrench Set in Foam, 5.5 mm to 19 mm

  • Mfr # 952462 9

  • Zoro # G914387454


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
9
Thickness
30 mm
Depth
250 mm
Height
75 mm
Width
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952462 9
Zoro #
G914387454
UPC #
-
Country of Origin
Germany

Dimensions

Thickness
30 mm
Depth
250 mm
Height
75 mm
Width
250 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
9
Version
With wrenches (ring wrenches and open-ended wrenches)

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952462: 1 pc. GARANT combination wrench No. 613600 size 5.5, 7, 8, 10, 13, 16, 17, 18, 19: 1 pc. each Degree of fill of a drawer in units: 10x10 Width: 250 mm Depth: 250 mm Width in G: 10 Depth in G: 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.