Zoro Homepage

9 Pc Torx Screwdriver Set in Foam, TX6 to TX30

  • Mfr # 953116 9

  • Zoro # G514403851


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
9
Version
With screwdriver
Height
75 mm
Width
150 mm
Thickness
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953116 9
Zoro #
G514403851
UPC #
-
Country of Origin
Slovenia

Dimensions

Height
75 mm
Width
150 mm
Thickness
30 mm
Depth
600 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
9
Version
With screwdriver

Description

Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 953116: 1 pc. GARANT screwdriver set for Torx No. 625332 size TX6, TX7, TX8, TX9, TX10, TX15, TX20, TX25, TX30: 1 pc. each Degree of fill of a drawer in units: 6x24 Width: 150 mm Depth: 600 mm Width in G: 6 Depth in G: 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.