Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Hand Deburrer Set, External Dia: 25mm

  • Mfr # 150400 25

  • Zoro # G109578308


product price: $67.69
/ea

Key Features

Type
Stepped Drill and Countersink
Material
HSS
Overall Length
143 mm
Tip Angle
90°
Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150400 25
Zoro #
G109578308
UPC #
4045197087102
Country of Origin
Germany

Dimensions

Overall Length
143 mm
Tool Dia. (In.)
25 mm
Overall length
143 mm
Handle Length
110 mm

Details

Item
Stepped drill and countersink
Type
Stepped Drill and Countersink
Material
HSS
Tip Angle
90°
Flutes
3
Number of Teeth
3
Ring Color
Without

Description

Three-flute countersink with ergonomic plastic handle. Handy power grip made of particularly tough and impact-resistant polypropylene. Due to its special surface structure- the grip is non-slip even with oily or wet hands. Note: For clean deburring and chamfering of holes. Especially useful for assembly work. For other hand deburrers- see Group 83. Tool material: HSS Number of cutting edges Z: 3 smallest countersink dia for holes from: 3.8 mm Overall length: 143 mm Length of handle: 110 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.