Zoro Homepage

90 Degree Milling Insert, 0, 9mm Max Milling Depth

  • Mfr # 217490 0,9

  • Zoro # G316115587


product price: $50.69
/ea

Key Features

Insert Thickness
2.34 mm
Grade
HB7720
Max. Milling Depth
0.9 mm
External Dia.
7.9 mm
Type
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217490 0,9
Zoro #
G316115587
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
2.34 mm
Max. Milling Depth
0.9 mm
External Dia.
7.9 mm
Milling Depth
0.9 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Type
4
Number of Teeth
3

Description

Milling insert 90 deg. 0-9 mmInsert thickness E: 2.34 mm ExternalD: 7.9 mm Type: 04 Number of cutting edges Z: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.