Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Milling Insert, 2, 5mm Max Milling Depth

  • Mfr # 217490 2,5

  • Zoro # G616115584


product price: $50.69
/ea

Key Features

Grade
HB7720
Insert Thickness
5 mm
External Dia.
17.5 mm
Number of Teeth
3
Type
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217490 2,5
Zoro #
G616115584
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
5 mm
External Dia.
17.5 mm
Milling Depth
2.5 mm
Max. Milling Depth
2.5 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Number of Teeth
3
Type
2

Description

Milling insert 90 deg. 2-5 mmInsert thickness E: 5 mm ExternalD: 17.5 mm Type: 02 Number of cutting edges Z: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.