Zoro Homepage

90 Degree Milling Inserts for Chamfering and Deburring, 1.9mm Milling Depth

  • Mfr # 217277 1,9

  • Zoro # G816115667


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Type
P16
Min. Taping Drill Dia.
18 mm
Max. Milling Depth
1.9 mm
Number of Teeth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217277 1,9
Zoro #
G816115667
UPC #
-
Country of Origin
Germany

Dimensions

Min. Taping Drill Dia.
18 mm
Milling Depth
1.9 mm
Max. Milling Depth
1.9 mm
External Dia.
16 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Type
P16
Number of Teeth
6

Description

Milling insert 90 deg. for chamfering and deburring 1-9 mmExternalD: 16 mm Minimum tapping drill : 18 mm Type: P16 Number of cutting edges Z: 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.