Zoro Homepage

90 Degree Milling Inserts for Chamfering and Deburring, 2.1mm Milling Depth

  • Mfr # 217277 2,1

  • Zoro # G116115749


product price: $83.45
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
External Dia.
26 mm
Max. Milling Depth
2.1 mm
Type
P26
Min. Taping Drill Dia.
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217277 2,1
Zoro #
G116115749
UPC #
-
Country of Origin
Germany

Dimensions

External Dia.
26 mm
Max. Milling Depth
2.1 mm
Milling Depth
2.1 mm
Min. Taping Drill Dia.
28 mm

Details

Item
Cutter insert for circular milling
Grade
HB7720
Type
P26
Number of Teeth
6

Description

Milling insert 90 deg. for chamfering and deburring 2-1 mmExternalD: 26 mm Minimum tapping drill : 28 mm Type: P26 Number of cutting edges Z: 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.