
Abrasive block pack, 24 Pc, hard, 100x68x26 mm, Grit: 150
Mfr # 557470 150
Zoro # G411500387
product price: $25.15
/eaKey Features
Length
100 mm
Width
68 mm
Abrasive Material
Standard aluminium oxide (A)
Height
26 mm
Grit Designation
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557470 150
Zoro #
G411500387
UPC #
-
Country of Origin
Belgium
Dimensions
Length
100 mm
Width
68 mm
Height
26 mm
Details
Item
Sanding Block
Abrasive Material
Standard aluminium oxide (A)
Grit
150
Grit Designation
Very Fine
Grinding Medium Code
A
Description
Abrasive block pack, 24 Pc, hard, 100x68x26 mm, Grit: 150. Version: Abrasive block in hard version- with increased edge stability. Coated on 4 sides with Aluminum oxide grit A. Ceramic coating for a longer working life. Reduced ingress of foreign material into the workpiece surface by a bonding structure free of solvents. Advantage: - Resilient- no formation of kinks or folds. - All sponges also suitable for wet grinding. - Low tendency to clog- can be washed out. Application: For deburring and surface sanding of wood- metal and paintwork. Grinding medium code: A Grit designation: very fine
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.