
Abrasive block pack, 24 Pc, Hard, 100x68x26 mm, Grit: 180
Mfr # 557470 180
Zoro # G611500408
product price: $25.15
/eaKey Features
Length
100 mm
Width
68 mm
Abrasive Material
Standard aluminium oxide (A)
Height
26 mm
Grinding Medium Code
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557470 180
Zoro #
G611500408
UPC #
-
Country of Origin
Belgium
Dimensions
Length
100 mm
Width
68 mm
Height
26 mm
Details
Item
Sanding Block
Abrasive Material
Standard aluminium oxide (A)
Grit
180
Grinding Medium Code
A
Grit Designation
Super-Fine
Description
Abrasive block pack, 24 Pc, Hard, 100x68x26 mm, Grit: 180. Version: Abrasive block in hard version- with increased edge stability. Coated on 4 sides with Aluminum oxide grit A. Ceramic coating for a longer working life. Reduced ingress of foreign material into the workpiece surface by a bonding structure free of solvents. Advantage: - Resilient- no formation of kinks or folds. - All sponges also suitable for wet grinding. - Low tendency to clog- can be washed out. Application: For deburring and surface sanding of wood- metal and paintwork. Grinding medium code: A Grit designation: super-fine
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.