Zoro Homepage

Abrasive Cap Holder for Type: 0713C

  • Mfr # 553100 0713C

  • Zoro # G614554873


product price: $6.15
/ea
Sold in multiples of 5 for $30.75

Key Features

Type
0713C
Head length
13 mm
Maximum Speed
65000 RPM
Head Diameter
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553100 0713C
Zoro #
G614554873
UPC #
-
Country of Origin
Germany

Dimensions

Head length
13 mm
Head Diameter
7 mm

Details

Item
Abrasive cap holders
Type
0713C
Maximum Speed
65000 RPM

Description

The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. Abrasive caps can be replaced quickly and easily replace in direction of slots. Slotted, resilient rubber body with steel shank. Application: Used mostly in tool making for finishing where access is difficult. Suitable for: Abrasive caps No. 553035 553328. Shank : 3 mm maximum speed: 65000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.