Zoro Homepage

Abrasive Cap Holder for Type: 1626G

  • Mfr # 553100 1626G

  • Zoro # G714554827


product price: $6.35
/ea
Sold in multiples of 5 for $31.75

Key Features

Type
1626G
Head Diameter
16 mm
Maximum Speed
30000 RPM
Shank Diameter
6 mm
Head length
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553100 1626G
Zoro #
G714554827
UPC #
-
Country of Origin
Germany

Dimensions

Head Diameter
16 mm
Shank Diameter
6 mm
Head length
26 mm

Details

Item
Abrasive cap holders
Type
1626G
Maximum Speed
30000 RPM

Description

The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. Abrasive caps can be replaced quickly and easily replace in direction of slots. Slotted, resilient rubber body with steel shank. Application: Used mostly in tool making for finishing where access is difficult. Suitable for: Abrasive caps No. 553035 553328. Shank : 6 mm maximum speed: 30000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.