Zoro Homepage

Abrasive cloth A robust, highly flexible, 230x280 mm, Grit: 400

  • Mfr # 556790 400

  • Zoro # G409617004


product price: $0.99
/ea
Sold in multiples of 50 for $49.50

Key Features

Backing Weight
0.06 lbs
Sanding Disc Width
280 mm
Grinding Medium Code
A
Sanding Disc Length
230 mm
Grit Designation
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556790 400
Zoro #
G409617004
UPC #
4045197808028
Country of Origin
Germany

Dimensions

Sanding Disc Width
280 mm
Sanding Disc Length
230 mm

Details

Item
Abrasive cloth
Grit
400
Backing Weight
0.06 lbs
Grinding Medium Code
A
Grit Designation
Very Fine
Grinding Media
Aluminium oxide

Description

Densely woven, robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard aluminium oxide A. Moulds ideally to the workpiece geometry. No fraying, very high performance and long working life. Sheet size 230x280 mm. Very sturdy and highly flexible abrasive cloth resistant to oil and petroleum. Moulds itself ideally to the workpiece geometry. Can be torn in longitudinal direction to yield clean edges along the weave without fraying. Application: Universally applicable, primarily for rubbing down by hand for rubber sanding block see No. 557600. Grinding medium code: A Grit designation: very fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.