Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 120

  • Mfr # 565264 120

  • Zoro # G909617047


product price: $3.55
/ea
Sold in multiples of 10 for $35.50

Key Features

Overall Diameter
115 mm
Backing Weight
0.16 lbs
Abrasive Material
Zirconium Abrasive
Iron, Sulphur and Chlorine Constituents
Less Than 0.1%
Maximum Circumferential Speed
80 m/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565264 120
Zoro #
G909617047
UPC #
4062406162405
Country of Origin
Czechia

Dimensions

Overall Diameter
115 mm

Details

Item
Abrasive flap disc
Backing Weight
0.16 lbs
Abrasive Material
Zirconium Abrasive
Grit
120
Iron, Sulphur and Chlorine Constituents
Less Than 0.1%
Maximum Circumferential Speed
80 m/s
Shape
Dished
Grinding Medium Code
ZA

Description

Premium zirconium aluminium oxide ZA for maximum abrasive performance. Sturdy polyester cotton mixed fabric for ideal wear characteristics and stability, even when used on edges. Sturdy glass fiber pad for optimum contact pressure. Suitable for both steel and stainless steel. Best results on low-power and high-power angle grinders. long life, very closely spaced flap strips, for maximum tool life. Application: General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing. maximum circumferential speed: 80 m/s Shape description: dished Bore Diameter: 22.23 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.