
Abrasive sponge pack, 24 Pc, extra soft, 120x98x13 mm, Grit: 100
Mfr # 557480 100
Zoro # G311500180
product price: $24.45
/eaKey Features
Length
120 mm
Width
98 mm
Abrasive Material
Standard aluminium oxide (A)
Height
13 mm
Grit Designation
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557480 100
Zoro #
G311500180
UPC #
-
Country of Origin
Belgium
Dimensions
Length
120 mm
Width
98 mm
Height
13 mm
Details
Item
Sanding Block
Abrasive Material
Standard aluminium oxide (A)
Grit
100
Grit Designation
Fine
Grinding Medium Code
A
Description
Abrasive sponge pack, 24 Pc, extra soft, 120x98x13 mm, Grit: 100. Version: Grinding sponge with extra soft intermediate layer. An outstanding fit to all profiles. Coated on 2 sides. Aluminum oxide A with a ceramic coating for a longer working life. Reduced alien material penetration into the workpiece surface by a bonding structure free of solvents. Advantage: - Resilient- no formation of kinks or folds. - All sponges also suitable for wet grinding. - Low tendency to clog- can be washed out. Application: For finish smoothing of irregularities and profiled surfaces without changing the geometry. Grinding metal- wood and plastics before painting- or between coats of paint- to provide a key. Grinding medium code: A Grit designation: fine
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.