
Abrasive sponge pack, 24 Pc, extra soft, 120x98x13 mm, Grit: 60
Mfr # 557480 60
Zoro # G511500140
product price: $24.45
/eaKey Features
Length
120 mm
Width
98 mm
Abrasive Material
Standard aluminium oxide (A)
Height
13 mm
Grinding Medium Code
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557480 60
Zoro #
G511500140
UPC #
-
Country of Origin
Belgium
Dimensions
Length
120 mm
Width
98 mm
Height
13 mm
Details
Item
Sanding Block
Abrasive Material
Standard aluminium oxide (A)
Grit
60
Grinding Medium Code
A
Grit Designation
Medium
Description
Abrasive sponge pack, 24 Pc, extra soft, 120x98x13 mm, Grit: 60. Version: Grinding sponge with extra soft intermediate layer. An outstanding fit to all profiles. Coated on 2 sides. Aluminum oxide A with a ceramic coating for a longer working life. Reduced alien material penetration into the workpiece surface by a bonding structure free of solvents. Advantage: - Resilient- no formation of kinks or folds. - All sponges also suitable for wet grinding. - Low tendency to clog- can be washed out. Application: For finish smoothing of irregularities and profiled surfaces without changing the geometry. Grinding metal- wood and plastics before painting- or between coats of paint- to provide a key. Grinding medium code: A Grit designation: medium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.