Zoro Homepage

Abrasive Star, Dia: 19 mm, Grit: 280

  • Mfr # 555915 280

  • Zoro # G714554742


product price: $3.45
/ea
Sold in multiples of 20 for $69.00

Key Features

Grade
Fine
Grit
280
Max. RPM
20000 RPM
Color
Red
Recommended Speed
10000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555915 280
Zoro #
G714554742
UPC #
-
Country of Origin
Portugal

Details

Item
Flap disc
Grade
Fine
Grit
280
Max. RPM
20000 RPM
Color
Red
Recommended Speed
10000 RPM
Grit equivalent
280
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

Star-shaped abrasive fleece with thread mounting. Tear-resistant and sturdy fleece body, no fraying at cut edges. 3-layer. Application: For cleaning, deburring, and finishing at hard-to-access places such as bores, internal threads, pipes, and recesses. Use clamping pin No. 555920. Iron, sulphur and chlorine constituents: < 0-1 % maximum speed: 20000 min-1 Grit designation: fine color: red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.