Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Star, Dia: 25 mm, Grit: 180

  • Mfr # 555916 180

  • Zoro # G114554793


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Grade
Medium
Grit
180
Max. RPM
20000 RPM
Color
Red
Iron, Sulphur and Chlorine Constituents
< 0.1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555916 180
Zoro #
G114554793
UPC #
-
Country of Origin
Portugal

Details

Item
Flap disc
Grade
Medium
Grit
180
Max. RPM
20000 RPM
Color
Red
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Grit equivalent
180
Recommended Speed
10000 RPM

Description

Star-shaped abrasive fleece with thread mounting. Tear-resistant and sturdy fleece body, no fraying at cut edges. 3-layer. Application: For cleaning, deburring, and finishing at hard-to-access places such as bores, internal threads, pipes, and recesses. Use clamping pin No. 555920. Iron, sulphur and chlorine constituents: < 0-1 % maximum speed: 20000 min-1 Grit designation: medium color: red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.