Zoro Homepage

Adapter Plate for Centering Vise, ZS Type / for Clamping Pot Diameter: 80/120mm

  • Mfr # 363080 80/120

  • Zoro # G716139558


product price: $310.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363080 80/120
Zoro #
G716139558
UPC #
-
Country of Origin
Germany

Description

Application: For adapting a centric clamping device to indexed clamping pots. Note: For securing all clamping devices with pitch 52 mm and 96 mm, for adapting to an indexed clamping pot. Not suitable for Xtric No. 363000 125L and XL! Mounting hole: 18M12 suitable for color code: Xtric 80 suitable for color code: Xtric 50 suitable for color code: HOLEX ZS 75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.