Zoro Homepage

Adapter Plate for XPENT Top Jaw, Movable, for Jaw Width: 125mm

  • Mfr # 361297 125

  • Zoro # G315324812


product price: $472.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361297 125
Zoro #
G315324812
UPC #
-
Country of Origin
Germany

Description

Hardened and ground. Fastening screws. Advantage: Existing NC vices from GARANT or Allmatic can be used with XPENT top jaws and front jaws. Application: To take the XPENT top jaw. Material: Hardened steel Suitable for: Top jaws No. 361123 to 361134. Height h: 18 mm Length l: 83 mm suitable for color code: Duo suitable for color code: Duo Plus suitable for color code: HiPo suitable for color code: HOLEX NC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.