Zoro Homepage

Adjustable Indexable Countersinking Mill, 20mm Diameter

  • Mfr # 216620 20

  • Zoro # G916119985


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Overall Length
95 mm
Insert Screw
219843 (8IP; 1.2 Nm)
Cartridge
219957
Shank Diameter
20 mm
Shank Type
Weldon shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216620 20
Zoro #
G916119985
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
95 mm
Shank Diameter
20 mm

Details

Item
Counterbores, countersinks
Insert Screw
219843 (8IP; 1.2 Nm)
Dia
20 mm
Cartridge
219957
Shank Type
Weldon shank
Chamfer Angle Adjustment Range
10-80°
Overhang
30 mm
Tool Exchange
PowerCard
Number of Teeth
1

Description

Version: Quiet running due to sturdy design. Application: For deburring edges- round holes- and long holes- and for countersinking. Rigid mounting is required not suitable for power drills. Steplessly adjustable for angles of 10 deg. - 80 deg.. Note: Scale tolerance ±2.5 deg.. For setting to an exact angular value please use a pre-setting device. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Number of cutting edges Z: 1 Overhang L1: 30 mm Overall length Ltot: 95 mm ShankDs h6: 20 mm suitable indexable insert: TO.. 0902 Indexable insert No. 216700- No. 216740- No. 216770: 14-660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.