Zoro Homepage

Adjustable Indexable Countersinking Mill, 25mm Diameter

  • Mfr # 216620 25

  • Zoro # G316120048


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
25 mm
Overhang
30 mm
Number of Teeth
1
Overall Length
95 mm
Insert Screw
219844 (15IP; 3.0 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216620 25
Zoro #
G316120048
UPC #
-
Country of Origin
Germany

Dimensions

Shank Diameter
25 mm
Overall Length
95 mm

Details

Item
Counterbores, countersinks
Overhang
30 mm
Number of Teeth
1
Dia
25 mm
Insert Screw
219844 (15IP; 3.0 Nm)
Tool Exchange
PowerCard
Cartridge
219958
Chamfer Angle Adjustment Range
10-80°
Shank Type
Weldon shank

Description

Version: Quiet running due to sturdy design. Application: For deburring edges- round holes- and long holes- and for countersinking. Rigid mounting is required not suitable for power drills. Steplessly adjustable for angles of 10 deg. - 80 deg.. Note: Scale tolerance ±2.5 deg.. For setting to an exact angular value please use a pre-setting device. Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 1 Overhang L1: 30 mm Overall length Ltot: 95 mm ShankDs h6: 25 mm suitable indexable insert: TO.. 1604 Indexable insert No. 216700- No. 216740- No. 216770: 32-050

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.