Zoro Homepage

Alignment Aid for Machining Centers, Type: 10

  • Mfr # 290397 10

  • Zoro # G316120093


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Dimension L1
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290397 10
Zoro #
G316120093
UPC #
-
Country of Origin
Italy

Dimensions

Dimension L1
60 mm

Details

Type
10

Description

Application: For checking the spindle orientation using a dial indicator. Suitable for: Keyway broaching and profile slotting toolholders No. 290330 290359. Suitable for: Profile slotting toolholders No. 290330 290334: Size 19 Profile slotting toolholders No. 290340 290344: Size 28 Groove slotting toolholders No. 290350 - 290359: Size 10, 12 L1: 60 mm L2: 13.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.