Zoro Homepage

Alignment Aid for Machining Centers, Type: 3

  • Mfr # 290397 3

  • Zoro # G116120026


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Dimension L1
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290397 3
Zoro #
G116120026
UPC #
-
Country of Origin
Italy

Dimensions

Dimension L1
50 mm

Details

Type
3

Description

Application: For checking the spindle orientation using a dial indicator. Suitable for: Keyway broaching and profile slotting toolholders No. 290330 290359. Suitable for: Profile slotting toolholders No. 290330 290334: Size 8, 10 Profile slotting toolholders No. 290340 290344: Size 9, 11 Groove slotting toolholders No. 290350 - 290359: Size 3, 4, 5 L1: 50 mm L2: 6.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.