Zoro Homepage

All-Steel Clamp with Fold-out Handle, Jaw Capacity: 400 mm

  • Mfr # 860492 400

  • Zoro # G314420201


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Max. Jaw Opening
400 mm
Throat
120 mm
Jaw Capacity
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860492 400
Zoro #
G314420201
UPC #
-
Country of Origin
Germany

Details

Item
Clamp
Max. Jaw Opening
400 mm
Throat
120 mm
Jaw Capacity
400 mm

Description

Beam / fixed jaw made of bright drawn steel, moving jaw of forged steel, each hardened and electro galvanised. Smooth running steel spindle with trapezoidal thread, burnished. Moving jaw with integral spindle locking prevents the release of the spindle even in case of vibrations. Maximum force transfer due to power grip with easy-grip Haptoprene surface and impact-resistant PP core. Surface structure is anti-slip even with wet, oily hands. All-steel clamp with fold-out handle. Quick approach and clamping of the workpiece with the handle engaged in the vertical position. Powerful and convenient working with the handle folded out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.