
Aluminum Oxide Grinding Point, Coarse, Type: KE1645
Mfr # 551200 KE1645
Zoro # G314387337
product price: $3.75
/eaSold in multiples of 10 for $37.50
Key Features
Diameter
6 mm
Abrasive Material
Standard aluminium oxide (A)
Abrasive Shank Type
KE1645
Shaft length
40 mm
Grit designation
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551200 KE1645
Zoro #
G314387337
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
6 mm
Shaft length
40 mm
Head length
45 mm
Head Diameter
16 mm
Details
Item
Grinding point
Abrasive Material
Standard aluminium oxide (A)
Abrasive Shank Type
KE1645
Grit designation
Coarse
Description
GARANT grinding points OSA certified and tested to DIN EN 12 413 are specially designed for hardness, bonding, grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding which is good for man, machine, and component. GARANT grinding points are generally suitable for edge and surface grinding and provide you with maximum material removal rates, long service life, and consistent surface finish quality of the component. Ceramic bonded grinding points in pink aluminium oxide AR. Medium-hard version. Coarse grit. Shank length 40 mm. Application: For general-purpose grinding of unalloyed and low-alloy steels and cast iron. Recommended cutting speed 30 50 m/s. Grinding medium code: A Head : 16 mm Head length: 45 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.