Zoro Homepage

Aluminum Oxide Grinding Point, Coarse, Type: ZY3232

  • Mfr # 551700 ZY3232

  • Zoro # G414387473


product price: $2.75
/ea
Sold in multiples of 10 for $27.50

Key Features

Diameter
6 mm
Abrasive Material
Standard aluminium oxide (A)
Abrasive Shank Type
ZY3232
Head Diameter
32 mm
Shaft length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551700 ZY3232
Zoro #
G414387473
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
6 mm
Head Diameter
32 mm
Shaft length
40 mm
Head length
32 mm

Details

Item
Grinding point
Abrasive Material
Standard aluminium oxide (A)
Abrasive Shank Type
ZY3232
Grit designation
Coarse

Description

GARANT grinding points OSA certified and tested to DIN EN 12 413 are specially designed for hardness, bonding, grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding which is good for man, machine, and component. GARANT grinding points are generally suitable for edge and surface grinding and provide you with maximum material removal rates, long service life, and consistent surface finish quality of the component. Grinding point in special quality mixed aluminium oxide, 30 grit coarse, and ceramic bonding. Shank 6 mm, shank length 40 mm. Application: For coarse grinding of cast iron and stainless steel. Recommended cutting speed 40 50 m/s. Grinding medium code: A Head : 32 mm Head length: 32 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.