Zoro Homepage

Aluminum Oxide Grinding Point, Coarse, Type: ZY5025

  • Mfr # 550800 ZY5025

  • Zoro # G614387259


product price: $3.69
/ea
Sold in multiples of 10 for $36.90

Key Features

Diameter
8 mm
Abrasive Material
Standard aluminium oxide (A)
Abrasive Shank Type
ZY5025
Head length
25 mm
Shaft length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550800 ZY5025
Zoro #
G614387259
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
8 mm
Head length
25 mm
Shaft length
40 mm
Head Diameter
50 mm

Details

Item
Grinding point
Abrasive Material
Standard aluminium oxide (A)
Abrasive Shank Type
ZY5025
Grit designation
Coarse

Description

GARANT grinding points OSA certified and tested to DIN EN 12 413 are specially designed for hardness, bonding, grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding which is good for man, machine, and component. GARANT grinding points are generally suitable for edge and surface grinding and provide you with maximum material removal rates, long service life, and consistent surface finish quality of the component. Ceramic bonded grinding points in pink aluminium oxide AR. Medium-hard version. Coarse grit. Shank length 40 mm. Shank 8 mm. Application: For general-purpose grinding of unalloyed and low-alloy steels and cast iron. Recommended cutting speed 30 50 m/s. Grinding medium code: A Head : 50 mm Head length: 25 mm Shank : 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.