Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Oxide Polishing Point, 280 Grit, Diameter: 8 mm

  • Mfr # 551922 8X10

  • Zoro # G314420126


product price: $3.15
/ea
Sold in multiples of 10 for $31.50

Key Features

Shape
Cylindrical
Diameter
3 mm
Abrasive Material
Standard aluminium oxide (A)
Abrasive Shank Size
8 mm
Head Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551922 8X10
Zoro #
G314420126
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
3 mm
Abrasive Shank Size
8 mm
Head Diameter
8 mm
Head length
10 mm

Details

Item
Polishing points
Shape
Cylindrical
Abrasive Material
Standard aluminium oxide (A)
Maximum Circumferential Speed
10-m/s

Description

Polishing points with standard aluminium oxide A in resilient rubber bonding. GARANT polishing points are characterised by long service life and quick production of fine, even surface finishes. Finest polishing grades or surfaces right up to mirror finish can be achieved, depending on the version used. GARANT polishing points can be profiled using dressing sticks. Application: For fine abrasion and polishing of steel, stainless and acid-resistant steel, high-temperature materials and non-ferrous metals. Polishing grinding points do not clog even when used on materials prone to clogging. For matt finish or application of visual effects on stainless containers etc. Due to resilient bonding of abrasive grit a very fine polish is achieved. Not suitable for sharp edges and rough surfaces. Grinding medium code: A Shape description: cylindrical Head : 8 mm Head length: 10 mm Shank : 3 mm recommended circumferential speed: 10 15 m/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.