
Aluminum Oxide Polishing Point, 600 Grit, Diameter: 10 mm
Mfr # 551924 10X20
Zoro # G814420114
product price: $3.15
/eaSold in multiples of 10 for $31.50
Key Features
Shape
Cylindrical
Abrasive Material
Standard aluminium oxide (A)
Grit
600
Abrasive Shank Size
10 mm
Colour
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551924 10X20
Zoro #
G814420114
UPC #
-
Country of Origin
Germany
Dimensions
Abrasive Shank Size
10 mm
Head length
20 mm
Head Diameter
10 mm
Details
Item
Polishing points
Shape
Cylindrical
Abrasive Material
Standard aluminium oxide (A)
Grit
600
Colour
White
Maximum Circumferential Speed
10-m/s
Description
Polishing points with standard aluminium oxide A in resilient rubber bonding. GARANT polishing points are characterised by long service life and quick production of fine, even surface finishes. Finest polishing grades or surfaces right up to mirror finish can be achieved, depending on the version used. GARANT polishing points can be profiled using dressing sticks. Application: For fine abrasion and polishing of steel, stainless and acid-resistant steel, high-temperature materials and non-ferrous metals. Polishing grinding points do not clog even when used on materials prone to clogging. For matt finish or application of visual effects on stainless containers etc. Due to resilient bonding of abrasive grit a very fine polish is achieved. Not suitable for sharp edges and rough surfaces. Grinding medium code: ZC Shape description: cylindrical Head : 10 mm Head length: 20 mm Shank : 6 mm recommended circumferential speed: 10 15 m/s
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.