Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Shoulder Mill, Plain Shank, 32mm Diameter, 3 Inserts

  • Mfr # 211755 32/3

  • Zoro # G916120127


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Overall Length
100 mm
Cutting Dia.
32 mm
Insert Screw
219878 4 (15IP)
Shank Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211755 32/3
Zoro #
G916120127
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
100 mm
Cutting Dia.
32 mm
Shank Dia.
32 mm
Diameter 3
22 mm
Ramping Length for αmax
19.56 mm

Details

Cutting Angle
90°
Item
End / face mill
Insert Screw
219878 4 (15IP)
Circular Interpolation Milling - Dmax
62 mm
Tool Exchange
PowerCard
Number of Teeth
3
Circular interpolation milling ap
8 mm
Fz Helix
0.8
Coolant Through
Yes
Axial Rake Angle
10°
Ramping Angle
4.39°
Circular Interpolation Milling - Dmin
54 mm
Overhang
40 mm
Shank Type
Plain shank
Dia/No. of Cutting Edges
32 mm/3

Description

Version: High-performance milling system for high cutting speeds. Absolutely precise insert bedding. Exceptional torsional stiffness thanks to optimised protection against centrifugal force. Attention: Before using the indexable insert No. 211776 ALU r = 5.0 mm and 211777 ALU r = 6.0 mm- the insert seats of the carrier must be modified. Note: The recommended torque for fastening the insert screws No. 219878 4 and 219878 5 is 3.2 Nm. Tool exchange: PowerCard Cutting edgeDC: 32 mm Number of cutting edges Z: 3 Overhang L1: 40 mm Overall length Ltot: 100 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 54 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.