Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Shoulder Mill, Plain Shank, 40mm Diameter, 3 Inserts

  • Mfr # 211755 40/3

  • Zoro # G316120130


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
32 mm
Cutting Dia.
40 mm
Insert Screw
219878 4 (15IP)
Overall Length
110 mm
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211755 40/3
Zoro #
G316120130
UPC #
-
Country of Origin
Luxembourg

Dimensions

Shank Dia.
32 mm
Cutting Dia.
40 mm
Overall Length
110 mm
Shank Size
32
Diameter 3
30 mm
Ramping Length for αmax
27.56 mm

Details

Insert Screw
219878 4 (15IP)
Item
End / face mill
Cutting Angle
90°
Shank Type
Plain Shank
Axial Rake Angle
10°
Circular interpolation milling ap
9 mm
Circular Interpolation Milling - Dmax
78 mm
Number of Teeth
3
Circular Interpolation Milling - Dmin
70 mm
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
40 mm/3
Overhang
50 mm
Coolant Through
Yes
Ramping Angle
3.12°
Fz Helix
0.8

Description

Version: High-performance milling system for high cutting speeds. Absolutely precise insert bedding. Exceptional torsional stiffness thanks to optimised protection against centrifugal force. Attention: Before using the indexable insert No. 211776 ALU r = 5.0 mm and 211777 ALU r = 6.0 mm- the insert seats of the carrier must be modified. Note: The recommended torque for fastening the insert screws No. 219878 4 and 219878 5 is 3.2 Nm. Tool exchange: PowerCard Cutting edgeDC: 40 mm Number of cutting edges Z: 3 Overhang L1: 50 mm Overall length Ltot: 110 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.