Angled Snipe Nose Pliers with Grips, Chrome-plated, Overall Length: 160mm

  • Mfr # 713440 160

  • Zoro # G011470165


product price:  $39.99
/ea

Key Features

Material
Chrome vanadium steel, drop-forged and oil-hardened
Handle Type
Multi-component covering with non-slip Haptoprene surface
Finish
chrome-plated
Standards
DIN ISO 5745
Jaw length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
713440 160
Zoro #
G011470165
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
160 mm
Jaw length
50 mm

Details

Item
Pliers
Material
Chrome vanadium steel, drop-forged and oil-hardened
Handle Type
Multi-component covering with non-slip Haptoprene surface
Finish
chrome-plated
Standards
DIN ISO 5745
Jaw Design
snipe-nosed, angled (40° – 45°)
Type of Jaws
Inner Face Roughened

Description

Angled Snipe Nose Pliers with Grips, Chrome-plated, Overall Length: 160mm. Version: Very long snipe nose jaws. Cutting edges induction hardened approx. 61 HRC- suitable for hard and soft wire. Serrated inside jaws. Jaws chrome-plated- handles with ergonomically optimized multi-component coverings with non-slip Haptoprene surface. Standard: DIN ISO 5745 Material: Chrome vanadium steel- drop-forged and oil-hardened. Jaw length: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.