Zoro Homepage

Anti-Slip Protective Mat

  • Mfr # 692800

  • Zoro # G614500900


product price: $40.39
/ea

Key Features

Width
890 mm
Depth
500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692800
Zoro #
G614500900
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Width
890 mm
Depth
500 mm

Description

High quality anti-slip mat coated with washable nylon fabric and all-round binding strip. Application: For protecting delicate surfaces e.g. during service and maintenance or as a versatile underlay for everyday use. Width: 890 mm Depth: 500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.